Check Availability
  • GRAINGER APPROVED 

    M12-1.75 x 20mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 10PK

  • Item # 6EB80
  • Mfr. Model # 6EB80
M12-1.75 x 20mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Thread lengths for partially threaded screws are minimum values; length may vary.
Show More Close
 

Technical Specifications

Item # 6EB80
Mfr. Model # 6EB80
UNSPSC #31161518
Shipping Weight 0.71 lbs
Country of Origin Varies *
Item Metric Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M12-1.75
Length 20mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Class 6g
Drive Type Hex Socket
Drive Size 8mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 20mm
Head Height 6.6mm
Thread Dia. M12
Vented Hole Size Not Vented
Head Dia. 21mm
Rockwell Hardness C39 to C44
Min. Tensile Strength 150,800 psi
Fastener Industry Standards ISO 7380
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close