This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    M12-1.75 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, DIN 985, PK10

  • Item # 6CB86
  • Mfr. Model # 6CB86
M12-1.75 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, DIN 985, PK10

See alternate products available online.

Technical Specifications

Item # 6CB86
Mfr. Model # 6CB86
UNSPSC #31161716
Shipping Weight 0.38 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M12-1.75
Material Grade A4
Width Across Flats 19.00mm
Nut Height 12.00mm
Nut Standards DIN 985
* This product's country of origin is subject to change

Welcome Sign In