Check Availability
  • Bolt Caps
  • GRAINGER APPROVED 

    M10 Socket Spoke Chrome Bolt Cap

  • Item # 6UYY8
  • Mfr. Model # 8940943
M10 Socket Spoke Chrome Bolt Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UYY8
Mfr. Model # 8940943
UNSPSC #31161620
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item Bolt Cap
Type Socket Spoke
Material Chrome
Dia. M10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In