Check Availability
  • Bolt Caps
  • GRAINGER APPROVED 

    M10 Hex Spoke Chrome Bolt Cap

  • Item # 6UYZ4
  • Mfr. Model # 8940949
M10 Hex Spoke Chrome Bolt Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UYZ4
Mfr. Model # 8940949
UNSPSC #31161620
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Bolt Cap
Type Hex Spoke
Material Chrome
Dia. M10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In