Check Availability
  • GRAINGER APPROVED 

    M10-1.50 x 16mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 10PK

  • Item # 6EB73
  • Mfr. Model # 6EB73
M10-1.50 x 16mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Thread lengths for partially threaded screws are minimum values; length may vary.
Show More Close
 

Technical Specifications

Item # 6EB73
Mfr. Model # 6EB73
UNSPSC #31161518
Shipping Weight 0.46 lbs
Country of Origin Varies *
Item Metric Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M10-1.50
Length 16mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Class 6g
Drive Type Hex Socket
Drive Size 6mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 16mm
Head Height 5.5mm
Thread Dia. M10
Vented Hole Size Not Vented
Head Dia. 17.5mm
Rockwell Hardness C39 to C44
Min. Tensile Strength 101,500 psi
Fastener Industry Standards ISO 7380
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms