Check Availability
  • GRAINGER APPROVED 

    M1-0.25mm Machine Screw, A2 Stainless Steel, 8mm L, 10 PK

  • Item # 6HY50
  • Mfr. Model # 6HY50
M1-0.25mm Machine Screw, A2 Stainless Steel, 8mm L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HY50
Mfr. Model # 6HY50
UNSPSC #31161504
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 8mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M1-0.25mm
Head Dia. 2.0mm
Head Height 0.70mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 84A
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions