Check Availability
  • GRAINGER APPROVED 

    Low Lead Brass Forged Elbow, 1/2" Pipe Size, 1 EA

  • Item # 20XN89
  • Mfr. Model # 706200-08
Low Lead Brass Forged Elbow, 1/2" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Join brass piping together with this forged elbow.
Show More Close
 

Technical Specifications

Item # 20XN89
Mfr. Model # 706200-08
UNSPSC #40142604
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Forged Elbow
Pipe Fitting Material Low Lead Brass
Pipe Size - Pipe Fitting 1/2"
Standards NSF 61 Annex G
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms