Check Availability
  • GRAINGER APPROVED 

    Low Lead Brass Forged Elbow, 1/8" Pipe Size, 1 EA

  • Item # 20XN86
  • Mfr. Model # 706200-02
Low Lead Brass Forged Elbow, 1/8" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Join brass piping together with this forged elbow.
Show More Close
 

Technical Specifications

Item # 20XN86
Mfr. Model # 706200-02
UNSPSC #40142604
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Forged Elbow
Pipe Fitting Material Low Lead Brass
Pipe Size - Pipe Fitting 1/8"
Standards NSF 61 Annex G
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms