Check Availability
  • GRAINGER APPROVED 

    Low Lead Brass Cap, 3/4" FGH Connection

  • Item # 20XP93
  • Mfr. Model # 707404-12
Low Lead Brass Cap, 3/4" FGH Connection Cap,Low Lead Brass,500 psi,3/4 in.GHT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XP93
Mfr. Model # 707404-12
UNSPSC #40142607
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Cap
Connection 3/4" FGH
Material Low Lead Brass
Max. Pressure 500 psi
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In