Check Availability
  • GRAINGER APPROVED 

    Low Flow Lancets,PK100

  • Item # 3PWP2
  • Mfr. Model # SLLF062200
Low Flow Lancets,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single-use safety lancets for convenient micro blood sampling. Innovative design protects healthcare professionals from needle stick injury, plus its unique 1-step activation mechanism makes it extremely easy to use. For low blood flow: 10-20┬Ál. Can only be used once. Latex free and hypoallergenic.
Show More Close
 

Technical Specifications

Item # 3PWP2
Mfr. Model # SLLF062200
UNSPSC #41104106
Shipping Weight 0.8 lbs
Country of Origin Singapore *
Item Low Flow Lancets
Material Polystyrene and Polypropylene
Color Gray
Gauge 23g
Size 1.8 mm Depth
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , CT , DE , GA , IN , NH , NJ and PA.