Check Availability
Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 1/2", 5PK
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 1/2", 5PK

  • Item # 5ZA36
  • Mfr. Model # 5ZA36
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Hold steel and wrought iron pipe with this extended-length U-bolt. It features coarse rolled threads and includes 4 nuts.
Show More Close
 

Technical Specifications

Item # 5ZA36
Mfr. Model # 5ZA36
UNSPSC #31161616
Catalog Page 2071
Shipping Weight 0.55 lbs
Country of Origin China *
Item U-Bolt
Type Long Tangent
Material Low Carbon Steel
Finish Zinc
Thread Size 1/4"-20
Thread Length 2-1/2"
Inside Length 2-15/16"
Inside Width 7/8"
For Pipe Size 1/2"
Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes 4 Hex Nuts
Package Quantity 5

* This product's country of origin is subject to change

Compliance and Restrictions