Check Availability
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 3/8", 10PK

  • Item # 5YU56
  • Mfr. Model # 5YU56
Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 3/8", 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YU56
Mfr. Model # 5YU56
UNSPSC #31161616
Catalog Page 2072
Shipping Weight 0.75 lbs
Country of Origin China *
Item U-Bolt
Type Standard
Material Low Carbon Steel
Finish Zinc
Thread Size 1/4"-20
Thread Length 5/8"
Inside Length 1-1/4"
Inside Width 3/4"
For Pipe Size 3/8"
Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes 1 Plate and 2 Nuts
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions