Check Availability
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 1", 10PK

  • Item # 4P819
  • Mfr. Model # 4P819
Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 1", 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4P819
Mfr. Model # 4P819
UNSPSC #31161616
Catalog Page 2072
Shipping Weight 1.2 lbs
Country of Origin China *
Item U-Bolt
Type Standard
Material Low Carbon Steel
Finish Zinc
Thread Size 1/4"-20
Thread Length 1-3/8"
Inside Length 2-3/4"
Inside Width 1-1/2"
For Pipe Size 1"
Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes 1 Plate and 2 Nuts
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov