This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 3/4", 10PK

  • Item # 4P818
  • Mfr. Model # 4P818
Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Size: 3/4", 10PK

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4P818
Mfr. Model # 4P818
UNSPSC #31161616
Shipping Weight 1.0 lbs
Country of Origin China *
Item U-Bolt
Type Standard
Material Low Carbon Steel
Finish Zinc
Thread Size 1/4"-20
Thread Length 1"
Inside Length 2"
Inside Width 1-1/8"
For Pipe Size 3/4"
Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes 1 Plate and 2 Nuts
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov