Check Availability
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, Overall Length: 5", 1EA

  • Item # 20W582
  • Mfr. Model # 53435 2
Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, Overall Length: 5", 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Square-Bend U-Bolts
• Thread size: 3/8-16
Feature coarse rolled threads and include 2 washers and 2 nuts.
Show More Close
 

Technical Specifications

Item # 20W582
Mfr. Model # 53435 2
UNSPSC #31161616
Catalog Page 2071
Shipping Weight 0.45 lbs
Country of Origin USA *
Item U-Bolt
Type Square Bend
Material Low Carbon Steel
Finish Hot Dipped Galvanized
Thread Size 3/8"-16
Thread Length 3"
Inside Length 4-5/8"
Overall Length 5"
Inside Width 6"
Characteristics Has Coarse Rolled Threads, For Square Form Connections.
Includes U-bolt, 2 Nuts, 2 Washers
* This product's country of origin is subject to change

Compliance and Restrictions