Check Availability
Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 1", 10PK
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 1", 10PK

  • Item # 20W564
  • Mfr. Model # 53680 6
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20W564
Mfr. Model # 53680 6
UNSPSC #31161616
Shipping Weight 2.75 lbs
Country of Origin USA *
Item U-Bolt
Type Round Bend
Material Low Carbon Steel
Finish Hot Dipped Galvanized
Thread Size 3/8"-16
Thread Length 1-1/4"
Inside Length 2-1/2"
Inside Width 1-1/2"
For Pipe Size 1"
Characteristics Has Coarse Rolled Threads, For Square Form Connections.
Includes U-bolt, 1 Plate, 2 Nuts
Package Quantity 10

* This product's country of origin is subject to change

Compliance and Restrictions