Check Availability
Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 2", 10PK
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 2", 10PK

  • Item # 20W530
  • Mfr. Model # 53230 3
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20W530
Mfr. Model # 53230 3
UNSPSC #31161616
Shipping Weight 3.4 lbs
Country of Origin USA *
Item U-Bolt
Type Round Bend
Material Low Carbon Steel
Finish Hot Dipped Galvanized
Thread Size 3/8"-16
Thread Length 2-1/2"
Inside Length 4-7/16"
Inside Width 2-7/16"
For Pipe Size 2"
Characteristics Has Coarse Rolled Threads, For Square Form Connections.
Includes U-bolt, 4 Hex Nuts
Package Quantity 10

* This product's country of origin is subject to change

Compliance and Restrictions