Check Availability
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 1-1/4", 10PK

  • Item # 20W528
  • Mfr. Model # 53220 4
Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 1-1/4", 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20W528
Mfr. Model # 53220 4
UNSPSC #31161616
Shipping Weight 2.95 lbs
Country of Origin USA *
Item U-Bolt
Type Round Bend
Material Low Carbon Steel
Finish Hot Dipped Galvanized
Thread Size 3/8"-16
Thread Length 2-3/8"
Inside Length 3-23/32"
Inside Width 1-11/16"
For Pipe Size 1-1/4"
Characteristics Has Coarse Rolled Threads, For Square Form Connections.
Includes U-bolt, 4 Hex Nuts
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close