Check Availability
  • GRAINGER APPROVED 

    Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 1", 10PK

  • Item # 20W527
  • Mfr. Model # 53215 0
Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish, For Pipe Size: 1", 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20W527
Mfr. Model # 53215 0
UNSPSC #31161616
Shipping Weight 2.7 lbs
Country of Origin USA *
Item U-Bolt
Type Round Bend
Material Low Carbon Steel
Finish Hot Dipped Galvanized
Thread Size 3/8"-16
Thread Length 2-3/8"
Inside Length 3-7/16"
Inside Width 1-3/8"
For Pipe Size 1"
Characteristics Has Coarse Rolled Threads, For Square Form Connections.
Includes U-bolt, 4 Hex Nuts
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions