Check Availability
  • GRAINGER APPROVED 

    Lock Washer,Bolt 5/16,Steel,PK100

  • Item # 1EAN6
  • Mfr. Model # LWSH031OP-PK100
Lock Washer,Bolt 5/16,Steel,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EAN6
Mfr. Model # LWSH031OP-PK100
UNSPSC #31161801
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Lock Washer
Type Internal Tooth, Heavy Duty
Material Steel
Finish Plain
Fits Bolt Sizes 5/16"
Inside Dia. 0.320"
Outside Dia. 0.607"
Thickness 0.045"
Thickness Tolerance 0.050 to 0.040"
Color Black
Rockwell Hardness C38 to C46
Meets/Exceeds ASME B18.21.1
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.