Check Availability
  • GRAINGER APPROVED 

    Lithium Button Cell Battery, Voltage 3, Battery Size 1025, 1 EA

  • Item # 5HXH1
  • Mfr. Model # 5HXH1
Lithium Button Cell Battery, Voltage 3, Battery Size 1025, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 5HXH1
Mfr. Model # 5HXH1
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.012 lbs
Country of Origin China *
Item Button Cell Battery
Battery Size 1025
Battery Chemistry Lithium
Voltage 3
Diameter 0.389"
For Use With Photo/Electronic
Standards ANSI/IEC
Replaces CR1025, DL1025, ECR1025
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov