Check Availability
  • GRAINGER APPROVED 

    Lithium Coin Cell Battery, Voltage 3, Battery Size 2430, 1 EA

  • Item # 5HXG8
  • Mfr. Model # 5HXG8
Lithium Coin Cell Battery, Voltage 3, Battery Size 2430, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 5HXG8
Mfr. Model # 5HXG8
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.03 lbs
Country of Origin China *
Item Coin Cell Battery
Battery Size 2430
Battery Chemistry Lithium
Voltage 3
Diameter 0.961"
For Use With Keyless Entry/Remotes
Standards ANSI/IEC
Replaces 5011LC, CR2430, DL2439, ECR2430, L20
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov