Check Availability
  • GRAINGER APPROVED 

    Lithium Coin Cell, Voltage 3, Battery Size 2450, 1 EA

  • Item # 5HXG6
  • Mfr. Model # 5HXG6
  • (1)
Lithium Coin Cell, Voltage 3, Battery Size 2450, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 5HXG6
Mfr. Model # 5HXG6
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.04 lbs
Country of Origin China *
Item Coin Cell
Battery Size 2450
Battery Chemistry Lithium
Voltage 3
Diameter 1"
For Use With Keyless Entry/Remotes
Standards ANSI/IEC
Replaces 5029LC, CR2450, DL2450, ECR2450, KECR2450-1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.