Check Availability
  • GRAINGER APPROVED 

    Lithium Coin Cell, Voltage 3, Battery Size 2025, 1 EA

  • Item # 2CUR8
  • Mfr. Model # 2CUR8
  • (1)
Lithium Coin Cell, Voltage 3, Battery Size 2025, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 2CUR8
Mfr. Model # 2CUR8
UNSPSC #26111709
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin China *
Item Coin Cell
Battery Size 2025
Battery Chemistry Lithium
Voltage 3
Diameter 4/5"
For Use With Photo/Electronic
Standards ANSI/IEC
Replaces CR2025, DL2025, ECR2025, KECR2025-1, NA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov