Check Availability
  • GRAINGER APPROVED 

    Lithium Coin Cell, Voltage 3, Battery Size 2016, 1 EA

  • Item # 2CUR7
  • Mfr. Model # 2CUR7
Lithium Coin Cell, Voltage 3, Battery Size 2016, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 2CUR7
Mfr. Model # 2CUR7
UNSPSC #26111709
Catalog Page 534
Shipping Weight 0.013 lbs
Country of Origin China *
Item Coin Cell
Battery Size 2016
Battery Chemistry Lithium
Voltage 3
Diameter 4/5"
For Use With Photo/Electronic
Standards ANSI/IEC
Replaces CR2016, DL2016, ECR2016, FA, KECR2016-1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.