Check Availability
  • GRAINGER APPROVED 

    Lithium Coin Cell, Voltage 3, Battery Size 1616, 1 EA

  • Item # 2CUR6
  • Mfr. Model # 2CUR6
Lithium Coin Cell, Voltage 3, Battery Size 1616, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 2CUR6
Mfr. Model # 2CUR6
UNSPSC #26111709
Catalog Page 534
Shipping Weight 0.01 lbs
Country of Origin China *
Item Coin Cell
Battery Size 1616
Battery Chemistry Lithium
Voltage 3
Diameter 5/8"
For Use With Photo/Electronic
Standards ANSI
Replaces CR1616, DL1616, ECR1616, KECR1616-1, YA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.