Check Availability
  • GRAINGER APPROVED 

    Lithium Battery, Voltage 6, Battery Size 223, 1 EA

  • Item # 5HXF9
  • Mfr. Model # 5HXF9
Lithium Battery, Voltage 6, Battery Size 223, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Provides power for test instruments, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 5HXF9
Mfr. Model # 5HXF9
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.1 lbs
Country of Origin China *
Item Battery
Battery Size 223
Battery Chemistry Lithium
Voltage 6
Standards ANSI/IEC
Replaces 223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.