Check Availability
  • GRAINGER APPROVED 

    Literature Rack, Tan, 11 Compartments

  • Item # 8V675
  • Mfr. Model # 405-75
Literature Rack, Tan, 11 Compartments
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8V675
Mfr. Model # 405-75
UNSPSC #44111512
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Literature Rack
Construction Steel
Height 36"
Width 13-1/8"
Depth 4"
Color Tan
Number of Compartments 11
* This product's country of origin is subject to change

Compliance and Restrictions