Check Availability
  • GRAINGER APPROVED 

    Literature Rack, Blue, 20 Compartments

  • Item # 8NFC5
  • Mfr. Model # 409-10
Literature Rack, Blue, 20 Compartments
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NFC5
Mfr. Model # 409-10
UNSPSC #44111512
Shipping Weight 47.0 lbs
Country of Origin USA *
Item Literature Rack
Type Rotary Base
Construction Steel
Height 23-1/8"
Width 14-1/8"
Depth 14-1/8"
Color Blue
Number of Compartments 20
Includes Rotary Base
* This product's country of origin is subject to change

Compliance and Restrictions