Check Availability
  • GRAINGER APPROVED 

    Literature Rack,Tan,20 Compartments

  • Item # 8EM41
  • Mfr. Model # 411-75
Literature Rack,Tan,20 Compartments
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EM41
Mfr. Model # 411-75
UNSPSC #44111512
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Literature Rack
Construction Steel
Height 58-1/2"
Width 13-1/8"
Depth 4"
Color Tan
Number of Compartments 20
* This product's country of origin is subject to change

Compliance and Restrictions