Check Availability
  • GRAINGER APPROVED 

    Literature Organizer, 84 In H, Black

  • Item # 5CRY5
  • Mfr. Model # 5CRY5
Literature Organizer, 84 In H, Black
Qty
  • Web Price
    $321.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CRY5
Mfr. Model # 5CRY5
UNSPSC #44111512
Catalog Page 1349
Shipping Weight 97.0 lbs
Country of Origin China *
Item Vertical Literature Organizer
Type Letter
Construction Steel Shell/Polypropylene Compartment
Height 84"
Width 34-1/2"
Depth 13"
Color Black
Number of Compartments 72
Load Capacity 150 lb.
Includes Labels
* This product's country of origin is subject to change

Welcome Sign In