Check Availability
  • GRAINGER APPROVED 

    Line Post, 8 Ft x 1 5/8 In.

  • Item # 4LVL6
  • Mfr. Model # 4LVL6
Line Post,  8 Ft x 1 5/8 In.
Qty
  • Web Price
    $22.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4LVL6
Mfr. Model # 4LVL6
UNSPSC #30152001
Catalog Page 1011
Shipping Weight 8.42 lbs
Country of Origin China *
Item Line Post
For Use With Chain Link Fencing
Gauge 16 ga.
Material Steel
Height 96"
Diameter 1-5/8"
Finish Galvanized
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov