Check Availability
  • GRAINGER APPROVED 

    Line Post, 6 Ft x 1 5/8 In.

  • Item # 4LVL5
  • Mfr. Model # 4LVL5
Line Post,  6 Ft x 1 5/8 In.
Qty
  • Web Price
    $18.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4LVL5
Mfr. Model # 4LVL5
UNSPSC #30152001
Catalog Page 1011
Shipping Weight 6.19 lbs
Country of Origin China *
Item Line Post
For Use With Chain Link Fencing
Gauge 16 ga.
Material Steel
Height 72"
Diameter 1-5/8"
Finish Galvanized
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov