Check Availability
  • GRAINGER APPROVED 

    Lightweight Nylon Hairnet, 28" Diameter, Size: Universal, Package Quantity 144

  • Item # 8FAE4
  • Mfr. Model # 109I-LRG BLACK
Lightweight Nylon Hairnet, 28" Diameter, Size: Universal, Package Quantity 144 Hairnet,Black,Universal,PK144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FAE4
Mfr. Model # 109I-LRG BLACK
UNSPSC #53131625
Shipping Weight 0.3 lbs
Country of Origin China *
Hair and Beard Nets Item Hairnet
Material Lightweight Nylon
Package Quantity 144
Size Universal
Color Black
Metal Detectable No
Diameter 28"
Contains Latex No
Lint-Free No
Package Type Box
Item Hairnet
Fabric Weight 1.35 oz./sq. yd.
Series Disposable Hairnet
* This product's country of origin is subject to change

Welcome Sign In