Check Availability
  • GRAINGER APPROVED 

    Lightweight Disposable Gown, Elastic, PK15

  • Item # 3MUC8
  • Mfr. Model # 3MUC8
Lightweight Disposable Gown, Elastic, PK15 Lightweight Disposable Gown,Elastic,PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1-pc. pullover style has vented neck, open back, and die-cut tiebacks. Full-length sleeves with elastic at wrists and a thumbloop extension. Sealed shoulder seams.
Show More Close
 

Technical Specifications

Item # 3MUC8
Mfr. Model # 3MUC8
UNSPSC #46181528
Shipping Weight 1.84 lbs
Country of Origin China *
Item Lightweight Disposable Gown
Size Universal
Length 48"
Material Polyethylene
Color Blue
Cuff Style Elastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In