Check Availability
  • GRAINGER APPROVED 

    Light-Duty Duct Tape, 48mm X 55m, 6.00 mil Thick, Gray Coated Cloth, 1 EA

  • Item # 26VC84
  • Mfr. Model # 26VC84
Light-Duty Duct Tape, 48mm X 55m, 6.00 mil Thick, Gray Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Light-duty tape has rubber adhesive and conforms well to irregular ductwork and equipment surfaces. Use in all-purpose and general repair applications. Use for less demanding applications in manufacturing, construction, and HVAC industries.
Show More Close
 

Technical Specifications

Item # 26VC84
Mfr. Model # 26VC84
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 6.00 mil
Duct Tape Grade Light-Duty
Tape Color Family Gray
Color Gray
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 180 Degrees F
Tensile Strength 17 lb/in.
Diameter 5-1/8"
Standards Tested in Accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms