Check Availability
  • GRAINGER APPROVED 

    Lid, Kraft, Inside Width 38", Inside Length 46", Inside Depth 6", 95 lb., 5 PK

  • Item # 49NR78
  • Mfr. Model # 49NR78
Lid, Kraft, Inside Width 38", Inside Length 46", Inside Depth 6", 95 lb., 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NR78
Mfr. Model # 49NR78
UNSPSC #24112501
Shipping Weight 19.12 lbs
Country of Origin USA *
Item Lid
Color Kraft
Inside Length 46"
Inside Width 38"
Inside Depth 6"
Maximum Weight 95 lb.
Capacity 10,488 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Includes Lid
Meets ECT 44/275 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms