Check Availability
  • GRAINGER APPROVED 

    Lid, Kraft, Inside Width 31-1/4", Inside Length 41-1/4", Inside Depth 4", 95 lb., 5 PK

  • Item # 49NR73
  • Mfr. Model # 49NR73
Lid, Kraft, Inside Width 31-1/4", Inside Length 41-1/4", Inside Depth 4", 95 lb., 5 PK
Qty
  • Web Price
    $41.60 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NR73
Mfr. Model # 49NR73
UNSPSC #24112501
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Lid
Color Kraft
Inside Length 41-1/4"
Inside Width 31-1/4"
Inside Depth 4"
Maximum Weight 95 lb.
Capacity 5156 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Includes Lid
Meets ECT 44/275 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms