Check Availability
  • GRAINGER APPROVED 

    Lid, Kraft, Inside Width 40", Inside Length 48", Inside Depth 5", 95 lb., 5 PK

  • Item # 49NR71
  • Mfr. Model # 49NR71
Lid, Kraft, Inside Width 40", Inside Length 48", Inside Depth 5", 95 lb., 5 PK
Qty
  • Web Price
    $39.45 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 49NR71
Mfr. Model # 49NR71
UNSPSC #24112501
Shipping Weight 15.64 lbs
Country of Origin USA *
Item Lid
Color Kraft
Inside Length 48"
Inside Width 40"
Inside Depth 5"
Maximum Weight 95 lb.
Capacity 9600 cu. in.
Application Multi Purpose
For Use With Shipping/Storage/Product Protection
Includes Lid
Meets ECT 44/275 lb. Test
Wall Type Single
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms