Check Availability
  • GRAINGER APPROVED 

    Leg Frame, Type 3, 60" x 60" x 96", Orange/White

  • Item # 3LWF9
  • Mfr. Model # 97-1400-82-H
Leg Frame, Type 3, 60" x 60" x 96", Orange/White
Qty
  • Web Price
    $914.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic Barricades, A-Frame Legs, and I-Beams
High-Intensity tape provides high reflectivity than Engineer Grade.
Barricade Systems
All-plastic construction. For use in road closure situations where complete coverage is needed.
• Meet MUTCD and NCHRP 350
Show More Close
 

Technical Specifications

Item # 3LWF9
Mfr. Model # 97-1400-82-H
UNSPSC #46151501
Catalog Page 1909
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Type 3 Barricade
Barricade Style Leg Frame
Barricade Type Type 3
Height 60"
Width 96"
Length 60"
Reflective Bottom Panel Size 8"
Reflective Top Panel Size 8"
Accepts Barricade Light Yes
Color Orange/White
Fillable No
Foldable Yes
Panel Height 8"
Tape Color Orange/White
Storage Size Length 96"
Storage Size Width 60"
Material Polypropylene
Tape Material High-Intensity Sheeting
Panel Length 96"
Panel Width 1-1/2"
Standards NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Legend HI/Blank
Weight 50 lb.
Includes (2) A Frames, (3) I Beams, Hardware
Retroreflective Grade High Intensity Prismatic
Barricade Frame Material Plastic
Barricade Panel Material Plastic
Interlocking No
* This product's country of origin is subject to change

Welcome Sign In