Check Availability
  • GRAINGER APPROVED 

    Lead-Free Nickel Plated Brass FNPT x FNPT Mini Ball Valve, Wedge, 1/8" Pipe Size

  • Item # 38EF92
  • Mfr. Model # CBV-12NL
Lead-Free Nickel Plated Brass FNPT x FNPT Mini Ball Valve, Wedge, 1/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in tight spaces and can be used with air, gas, and liquids. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 38EF92
Mfr. Model # CBV-12NL
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 0.24 lbs
Country of Origin China *
Item Mini Ball Valve
Body Material Lead-Free Nickel Plated Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 1-Piece
Pipe Size 1/8"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 450 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -20 Degrees to 370 Degrees F
Ball Material 304 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Wedge
Handle Material Polycarbonate
Stem Material Brass
Features Compact, Wedge Handle, Panel-Mountable, Lead-Free
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards MSS SP-110
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms