This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Lead-Free Nickel Plated Brass FNPT x FNPT Ball Valve, Lever, 1" Pipe Size

  • Item # 32J005
  • Mfr. Model # 32J005
Lead-Free Nickel Plated Brass FNPT x FNPT Ball Valve, Lever, 1" Pipe Size

Prop 65 Compliance and Restrictions

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 32J005
Mfr. Model # 32J005
UNSPSC #40141607
Shipping Weight 1.05 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead-Free Nickel Plated Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees F to 365 Degrees F
Ball Material 304 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Stem Material Lead Free Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FvM
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms