Check Availability
  • GRAINGER APPROVED 

    Lead-Free Brass Sweat x Sweat Ball Valve, Lever, 1-1/4" Pipe Size

  • Item # 32J012
  • Mfr. Model # 32J012
Lead-Free Brass Sweat x Sweat Ball Valve, Lever, 1-1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 32J012
Mfr. Model # 32J012
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 1.51 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead-Free Brass
Body Style Inline
General Connection Type Sweat
Valve Structure 2-Piece
Pipe Size 1-1/4"
Tube Size 1-1/4"
Connection Type Sweat x Sweat
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -20 Degrees to 300 Degrees F
Ball Material 304 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel with Vinyl Grip
Stem Material Lead Free Brass
Body Seal Material PTFE
Hose I.D. 1-1/4"
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards CSA, UL, IAPMO, FM,ANSI B16.18
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms