Check Availability
  • GRAINGER APPROVED 

    Latching Safety Fixed Staple Hasp, 1-3/64"H x 1-1/2"W x 3-1/2"L, Zinc Plated Finish

  • Item # 4PE44
  • Mfr. Model # 4PE44
Latching Safety Fixed Staple Hasp, 1-3/64"H x 1-1/2"W x 3-1/2"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rotating eye hasp prevents the twisting of eye with pry bars.
Show More Close
 

Technical Specifications

Item # 4PE44
Mfr. Model # 4PE44
UNSPSC #31162402
Catalog Page 1960
Shipping Weight 0.3 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Latching Safety
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 3-1/2"
Hasp Width 1-1/2"
Hasp Height 1-3/64"
Max. Shackle Dia. 3/8"
Includes Adjustable Staple, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms