Check Availability
  • GRAINGER APPROVED 

    Large Phlebotomy Equipment Basket

  • Item # 8DYZ2
  • Mfr. Model # CLEB060890
Large Phlebotomy Equipment Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DYZ2
Mfr. Model # CLEB060890
UNSPSC #42251804
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Large Phlebotomy Equipment Basket
Height 8-5/8"
Width 5-1/4"
Length 13-3/8"
Color White
Body Material Plastic
Includes Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms