Check Availability
  • GRAINGER APPROVED 

    Ladder Cart, 800 lb. Load Capacity

  • Item # 459V60
  • Mfr. Model # 50060
Ladder Cart, 800 lb. Load Capacity
Qty
  • Web Price
    $2,107.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 459V60
Mfr. Model # 50060
UNSPSC #24101501
Shipping Weight 183.0 lbs
Country of Origin USA *
Item Ladder Cart
Load Capacity 800 lb.
Finish Unfinished
Color Silver
Overall Length 51-1/2"
Overall Width 22"
Overall Height 69-1/2"
Number of Shelves 2
Caster Type (2) Swivel, (2) Rigid
Caster Material Rubber
Distance Between Shelves 12-11/16"
Shelf Length 36", 41"
Shelf Width 22"
Handle Continuous Grip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms