Check Availability
  • GRAINGER APPROVED 

    LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Yellow

  • Item # 5RHR8
  • Mfr. Model # 5RHR8
  • (3)
LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5RHR8
Mfr. Model # 5RHR8
UNSPSC #39111702
Catalog Page 522
Shipping Weight 1.2 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source NiMH Battery
Cord Length Cordless
Lumens 400
Color Black/Yellow
Length 13-19/32"
Handle Rubber
Lens Material Polycarbonate
Rechargeable Yes
Includes NiMN Batteries, Rear Magnets, Swivel HOOK, AC charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov