Check Availability
  • GRAINGER APPROVED 

    LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 10, Black

  • Item # 6AHA8
  • Mfr. Model # 6AHA8
  • (1)
LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 10, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This flashlight features a 3-position push-button switch.
Show More Close
 

Technical Specifications

Item # 6AHA8
Mfr. Model # 6AHA8
UNSPSC #39111702
Catalog Page 528
Shipping Weight 0.28 lbs
Country of Origin China *
Item Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Flashlight Battery Size AAA
Lumens 10
Lumens Range 0 to 49
Maximum Lumens Output 10
Run Time on High Setting 70 hr.
Light Output Modes High
Body Color Black
Flashlight Body Material Plastic
Special Light Output Mode No Special Light Output
Number of Batteries 3
Batteries Included No
Battery Burn Time 70 hr.
Lamp Life 100,000 hr.
Lens Material Polycarbonate
Switch Type Push Button
Mounting Type Strap
Beam Distance 9m
Water Penetration Rating IP44
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov