Check Availability
  • GRAINGER APPROVED 

    Kraft Paper Masking Tape, Rubber Tape Adhesive, 6.10 mil Thick, 2" X 60 yd., Tan, 1 EA

  • Item # 20PJ16
  • Mfr. Model # 20PJ16
Kraft Paper Masking Tape, Rubber Tape Adhesive, 6.10 mil Thick, 2" X 60 yd., Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flatback paper tape is ideal for packaging and splicing. Withstands temperature from 60° to 150°F.
Show More Close
 

Technical Specifications

Item # 20PJ16
Mfr. Model # 20PJ16
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Kraft Paper
Tape Adhesive Rubber
Tape Thickness 6.10 mil
Tape Width 2"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 33 lb./in.
Tape Adhesive Strength 80 oz./in.
Tape Core Diameter 3"
Standards ASTM D6123/D6123M-07, Type II; FDA Indirect Contact CFR 21 - 174.5, 175.105, 176.170 & 176.180
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms