Check Availability
  • Mailer Envelopes
  • GRAINGER APPROVED 

    Color Kraft, Mailer Envelope, Material Kraft Paper and Polyethylene, Width 20", PK 50

  • Item # 5VFV5
  • Mfr. Model # 5VFV5
Color Kraft,  Mailer Envelope,  Material Kraft Paper and Polyethylene,  Width 20",  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VFV5
Mfr. Model # 5VFV5
UNSPSC #44121503
Shipping Weight 8.27 lbs
Country of Origin USA *
Item Mailer Envelope
Material Kraft Paper and Polyethylene
Lining Bubble
Color Kraft
Width 20"
Length 14-1/4"
Closure Type Self Seal
Industry Number 7
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In